Dorset 1-Light Small Wall Mount Sconce in Aged Bronze Brushed

Part #CZ7804ABZ  |  Item #5163356  |  Manufacturer Part #Z7804-ABZ

$ 94.80 EACH

Color/Finish:
Aged Bronze Brushed

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Dorset

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Diameter: 8-3/100 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Water

Height: 11-7/50 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 8-3/100 in