Dorset 6-89/100 in. 60W 2-Light Post Mount Lantern in Aged Bronze Brushed

Part #CZ7837ABZ  |  Item #5163180  |  Manufacturer Part #Z7837-ABZ

$ 204.60 EACH

Color/Finish:
Aged Bronze Brushed

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Dorset

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Diameter: 13 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Clear, Crystal]

Height: 6-9/10 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Galvanized Steel

Number Of Lights: 2

Power Source: Electric

Product Type: Post Lantern

UL Listed: No

Volts: 120V

Watts: 60

Width: 13 in