Craftmade International

Edgefield 100 W 1-Light Medium Mini Pendant in Oil Rubbed Bronze

Part #C28721ORB  |  Manufacturer Part #28721-ORB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Edgefield

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 5-5/8 in

Energy Star Compliant: No

Height: 50-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Number Of Lights: 1

Watts: 100