Craftmade International
Elegance 13W Bowl Light Kit in Oiled Bronze with Cased White Glass
Part #CLKE53OBLED | Item #3788973 | Manufacturer Part #LKE53-OB-LED
Product Details
- 2 LED Base 9-watt bulbs, Non-Dimmable (included)
- 1 Year Warranty
Specifications
Bulb Type: Fluorescent
CEC Compliant: For Sale in CA
Collection: Elegance
Color Finish: Oiled Bronze
Color Finish Category: Bronze Tones
Diameter: 11 in
Dimmable: No
Energy Star Compliant: No
Glass Type: Cased White
Height: 5-1/2 in
Indoor Outdoor: Indoor
Installation Type: Universal Mount
Light Bulb Base Type: Medium E-26
Lighting Style: Traditional
Material: Glass
Number Of Lights: 2
Origin: Global
Watts: 13
Width: 11 in