18W 2-Light LED Dome Ceiling Fan Light Kit in White
Elegance 18W 2-Light LED Dome Ceiling Fan Light Kit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Warranty
- 2 LED Base 9-watt bulbs, Non-Dimmable (included)
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Elegance
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 11 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cased White
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 750
- Lumens per Watt:
- 83.33
- Material:
- Glass, Metal, Stainless Steel
- Number of Lights:
- 2
- Origin:
- Global
- Product Type:
- Light Kit
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 2.6 lb
- Width:
- 11 in