Elegance 2-Light Bowl Ceiling Fan Light Kit in White

Part #CELK12611  |  Item #2253976  |  Manufacturer Part #ELK126-11

$ 70.01 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes all 6 finial finishes in each box (ABZ, AN, BB, CS, MG, SDS, WW)
  • 2 LED Base 9-watt bulbs (included)
  • 1 Year Warranty

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Elegance

Color Finish: White

Color Finish Category: Whites

Depth: 13 in

Diameter: 13 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 6 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 2

Origin: Global

UL Listed: No

Watts: 13

Width: 13 in