Craftmade International

Elegance 4-1/2 in. 2-Light Bowl Fan Light Kit in Oiled Bronze

Part #CLK207OBLED  |  Manufacturer Part #LK207-OB-LED

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 LED Base 18-watt bulbs (included)
  • 1 Year Warranty

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Elegance

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 13-7/10 in

Diameter: 13-7/10 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Amber Frost

Height: 4-1/2 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 2

Origin: Global

UL Listed: No

Watts: 9

Width: 13-7/10 in