5 in. 18W 3-Light Ceiling Fan Light Kit in White Frosted
Elegance 5 in. 18W 3-Light Ceiling Fan Light Kit in White Frosted
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Year Warranty
- 3 LED Base 9-watt bulbs (included)
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Elegance
- Color Finish Category:
- Whites
- Color Finish Name:
- White Frosted
- Diameter:
- 11-81/100 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Frost
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Material:
- Glass
- Number of Lights:
- 3
- Origin:
- Global
- UL Listed:
- No
- Watts:
- 9 W
- Width:
- 11-81/100 in