4-Blade Ceiling Fan in Brushed Pewter
Laval 4-Blade Ceiling Fan in Brushed Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5707 ft3/min
- Ceiling Fan Blade Finish:
- Matte Silver/Maple
- Collection:
- Laval
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Energy Star Compliant:
- No
- Glass Type:
- Matte White
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W