Ellington 44 in. 5-Blade Ceiling Fan with Bowl Light in Brushed Pewter

Part #CELN44BP5C1  |  Item #4610117  |  Manufacturer Part #ELN44BP5C1

Color/Finish:
Brushed Pewter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flushmount fan with 4" downrod included
  • Frosted glass globe shade
  • Three 60W candelabra bulbs included
  • 12° pitch reversible Mahogany/Light Maple blades

Specifications

Blade Finish: Mahogany/Light Maple

Blade Pitch: 12°

Blade Span: 44 in

Collection: Ellington

Color Finish: Brushed Pewter

Color Finish Category: Pewter Tones

Energy Star Compliant: No

Glass Type: Frosted

Light Bulb Base Type: Candelabra E-12

Number Of Blades: 5

Number Of Lights: 3

Volts: 120V

Watts: 60