Craftmade International

Ellington Ceiling Fan Glass Accessory Shade with Alabaster Frost

Part #C195  |  Manufacturer Part #195

Glass Type:

Alabaster Frost
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 1/4" Neck Diameter
  • Bell Shaped

Specifications

Collection: Ellington

Color Finish: Alabaster Frost

Color Finish Category: Whites

Depth: 4-5/8 in

Diameter: 4-5/8 in

Glass Type: Alabaster Frost

Height: 4-16/25 in

Material: Glass

Origin: Global

Width: 4-5/8 in