Craftmade International

Enduro 52 in. 18W 5-blade 2-Light Ceiling Fan in Matte Black

Part #CEND52MBK5PC1  |  Manufacturer Part #END52MBK5PC1

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Blades in Outdoor Matte Black (Included)
  • Bowl Light Kit (Included)

Documents

Specifications

AMP: 0.51

Blade Finish: Black

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 60

Collection: Enduro

Color Finish: Matte Black

Color Finish Category: Blacks

Color Rendering Index CRI : 80

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Frost White

Height: 20-41/100 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T2

Lighting Direction: Down Lighting

Lighting Style: [Classic, Traditional]

Material: Plastic

Material Type: ABS

Number Of Blades: 5

Number Of Lights: 2

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 18