Craftmade International

Enduro 52 in. 60.9W 4-blade 2-Light Ceiling Fan in Aged Bronze Brushed

Part #CEND52ABZ5C  |  Manufacturer Part #END52ABZ5C

Color/Finish:
Aged Bronze Brushed

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Tri-Mount (Flat, Angled or Semi-flush)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Blades in Weathered Oak (Included)
  • Bowl Light Kit, 2 x 9W LED Bulbs (Included)

Documents

Specifications

AMP: 0.51

Blade Finish: Weathered Oak

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 60

Collection: Enduro

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 80

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Opal

Height: 17-7/10 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: Plastic

Material Type: ABS

Number Of Blades: 4

Number Of Lights: 2

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60.9