Enduro 61W Ceiling Fan in Galvanized Steel

Part #CEND52GV5X  |  Item #7661768  |  Manufacturer Part #END52GV5X

$ 188.60 EACH
(Pricing is for Galvanized Steel)

Color/Finish:
Galvanized Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Standard, 3-Speed Reversible Motor
  • Tri-Mount (Flat, Angled or Semi-flush)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Blades in OutdoorMatte Black (Included)
  • Light Kit Adaptable (Sold Separately)

Documents

Specifications

AMP: 0.51

Blade Finish: Weathered Oak

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 3253

Collection: Enduro

Color Finish: Galvanized Steel

Color Finish Category: Greys

Control Type: Pull Chain

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 13-41/100 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Number Of Blades: 5

Origin: Global

RPM: 186

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 61