Craftmade International
Englewood 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in French Roast
Part #C25621FR | Item #4447350 | Manufacturer Part #25621-FR
Product Details
- Requires 1 Candelabra 60-watt bulb (not included)
- Crystal accents
- Accented with K5 Clear Crystals
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Englewood
Color Finish: French Roast
Color Finish Category: Browns
Depth: 6 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Crystal
Height: 26 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: Steel
Number Of Lights: 1
UL Listed: No
Volts: 120V
Watts: 60
Weight: 3.35
Width: 5 in