60W 2-Light Medium E-26 Incandescent Vanity Fixture in Flat Black

You last purchased this on
 
Craftmade

Essex 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Essex 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Flat Black

  • Fast #
  • Part #C19518FB2
  • Item #7826603
  • Manufacturer Part #19518FB2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires 2 Medium base, 60 watt bulbs (not included)
  • Sturdy Steel Construction
  • Clear Glass Shades (included)
  • 1 Year Warranty
  • Suitable for Damp Locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Essex
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
9 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
12-13/100 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
60 W
Width:
17-1/2 in