60W 3-Light Medium E-26 Incandescent Vanity Fixture in Flat Black
Essex 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Flat Black
Frequently Purchased Together
Product Details
- Requires 3 Medium base, 60 watt bulbs (not included)
- Sturdy Steel Construction
- Clear Glass Shades (included)
- 1 Year Warranty
- Suitable for Damp Locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Essex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12-13/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 27-3/4 in