0 items

Craftmade International Frances 60 W 2-Light Candelabra Pendant in Oiled Bronze

CZ6111OBO

Color Finish

(Pricing is for Oiled Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Frances
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Tea Stained Scavo
Height
18-31/100 in
Light Bulb Base Type
Candelabra E-12
Material
Aluminum
Number Of Lights
2
Watts
60
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday