Fredericksburg 60 in. 5-Blade Fan with Light in Oiled Bronze Gilded

Part #CFB60OBG5  |  Item #4273055  |  Manufacturer Part #FB60OBG5

$ 600.00 EACH

Color/Finish:
Oiled Bronze Gilded

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" and 6" Downrods (Included)
  • Limited Lifetime Warranty
  • 60" Blades in Dark Walnut (Included)
  • Integrated Light Kit (3-40W Candelabra Bulbs Included)
  • Fan Control, Light Control, Clamshell Included)
  • Remote Dimming
  • Suitable for Damp Locations

Documents

Specifications

AMP: 0.54

Blade Finish: Dark Walnut

Blade Pitch: 14°

Blade Span: 60 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 6127

Collection: Fredericksburg

Color Finish: Oiled Bronze Gilded

Color Finish Category: Bronze Tones

Diameter: 13-31/100 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 28-1/25 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 3

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 40