Craftmade International

French Style 1-Light Small Wall Mount Sconce in Matte Black

Part #CZ320TB  |  Manufacturer Part #Z320-TB

Color/Finish:
Textured Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: French Style

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 6-1/2 in

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 21-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 6-1/2 in