2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Espresso
Grace 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Espresso
Frequently Purchased Together
Product Details
- Indoor rated
- Requires 2 medium base 60 watt bulbs (not included)
- Flush mount
Specifications
- ADA Compliant:
- No
- Collection:
- Grace
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 7-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in