5 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel
Grace 5 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires 1 Medium base, 60 watt bulbs (not included)
- (2) 12" and (2) 6" downrods included
- White Frost Glass Shades (included)
- Suitable for Dry Locations
- 1 Year Warranty
- Sturdy Steel construction
- Extra 12" downrods: Part# 419-DOWNROD-BNK
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7 in
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in