60 W 1-Light 8-1/2 in. Wall Sconce in Brushed Polished Nickel
Grace 60 W 1-Light 8-1/2 in. Wall Sconce in Brushed Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires 1 medium base, 60 watt bulbs (not included)
- Sturdy steel construction
- White frost glass shades (included)
- 1 year warranty
- Suitable for dry locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.45 lb
- Width:
- 5 in