Craftmade International

Grid Cage 17-9/10 x 6 in. Medium Post Mount in Matte Black

Part #CZ275TB  |  Manufacturer Part #Z275-TB

Color/Finish:
Textured Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Grid Cage

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 6 in

Diameter: 6 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded

Height: 17-9/10 in

Installation Type: Post Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 6 in