Grid Cage 24 x 8-1/2 in. Large Post Mount in Matte Black

Part #CZ575TB  |  Item #2189036  |  Manufacturer Part #Z575-TB

$ 111.41 EACH

Color/Finish:
Textured Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Candelabra 60-watt bulbs (not included)
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Grid Cage

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded

Height: 24 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 8-1/2 in