Craftmade International

Grid Cage 3-Light Small Wall Mount Sconce in Matte Black

Part #CZ570TB  |  Manufacturer Part #Z570-TB

Color/Finish:
Textured Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Candelabra 60-watt bulbs (not included)
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Grid Cage

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 8-1/2 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 21 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 8-1/2 in