Craftmade International

Harper 3-Light Pendant in Peruvian Bronze

Part #CZ3321PRO  |  Manufacturer Part #Z3321-PRO

Color/Finish:
Peruvian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Harper

Color Finish: Peruvian Bronze

Color Finish Category: Bronze Tones

Depth: 12 in

Diameter: 12 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 24-3/10 in

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 12 in