Craftmade International Hayden 60W 4-Light Foyer Fixture in Polished Chrome

C40034CH

Manufacturer Part #: 40034-CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires 4 Candelabra 60-watt bulbs (not included)
  • Comes with 9' of Chain
  • 1 Tier Foyer Light
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hayden
Depth
16 in
Diameter
16 in
Dimmable
Yes
ETL Listed
No
Height
28-37/100 in
Indoor Outdoor
Indoor
Installation Type
Chain Hung
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday