0 items

Craftmade International Helios 52 in. 70 W 5-Blade Ceiling Fan with Light Kit in White

CHE52W5

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 52" Blades in White (Included)
  • 6" Downrod (included)
  • Dual Mount
  • Heavy-duty, 3-speed reversible motor
  • Integrated Light Kit (1-75W E11 Mini-Can Halogen Bulb Included)

SPECIFICATIONS

Blade Finish
White
Blade Pitch
13°
Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Helios
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
17-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
1
Watts
68.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday