1-Light 100W Pendant in Matte Black
Hex Style 1-Light 100W Pendant in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- 1 100W E Lamp Required
- Die-Cast/sand-cast aluminum components
- Black; W: 6 1/2" H: 11"
- Cast Aluminum exterior lantern
- Removable cap
Specifications
- Collection:
- Hex Style
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in