Hex Style 6-Light Open Bottom in Rust

Part #CZ294RT  |  Item #1200119  |  Manufacturer Part #Z294-RT

$ 56.81 EACH

Color/Finish:
Rust

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Outdoor Lantern; Rust
  • W: 6 1/2" H: 12 1/2" Ext: 7 3/4"
  • 1 100W Bulb

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Hex Style

Color Finish: Rust

Color Finish Category: Browns

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 12-13/100 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 6-1/2 in