Hex Style 6-Light Post in Matte Black

Part #CZ295TB  |  Item #1201547  |  Manufacturer Part #Z295-TB

$ 46.20 EACH

Color/Finish:
Textured Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Black
  • W: 6 1/2", H: 18 1/2"
  • One 100W E lamp required
  • Cast Aluminum exterior lantern

Specifications

Bulb Type: Incandescent

Collection: Hex Style

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 18-13/100 in

Installation Type: Post Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 6-1/2 in