Jeremiah 60W 2-Light Medium E-26 Base Flushmount Ceiling Fixture with Frosted Glass in Polished Nickel

Part #CX1213PLN  |  Item #4344628  |  Manufacturer Part #X1213-PLN

$ 36.00 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Requires 2 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Jeremiah

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 13 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted White

Height: 6 in

Indoor Outdoor: Indoor

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13 in