60W 3-Light Medium E-26 Base Flushmount Ceiling Fixture with Alabaster Glass in Satin Brushed Nickel
Jeremiah 60W 3-Light Medium E-26 Base Flushmount Ceiling Fixture with Alabaster Glass in Satin Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- 1 Year Warranty
- Requires 3 Medium 60-watt bulbs (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Jeremiah
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 5-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in