Craftmade International
Jeremiah 60W 3-Light Medium E-26 Base Flushmount Ceiling Fixture with Frosted Glass in Polished Nickel
Part #CX1215PLN | Item #4344619 | Manufacturer Part #X1215-PLN
Product Details
- Requires 3 Medium 60-watt bulbs (not included)
- Sturdy Steel construction
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Jeremiah
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 15 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Frosted White
Height: 6-1/2 in
Indoor Outdoor: Indoor
Installation Type: Flush Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
Lighting Style: Traditional
Material: Steel
Number Of Lights: 3
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 15 in