12-1/4 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Peruvian Bronze
Kenswick 12-1/4 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Peruvian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with 6' of Chain
- Convertible from Semi Flush to Pendant or Semi Flush
- Requires 3 Medium 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kenswick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Peruvian Bronze
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered, Frosted Ribbed
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Semi-flush Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in