4-Blade Ceiling Fan with 52 in. Blade Span in Espresso
Laval 4-Blade Ceiling Fan with 52 in. Blade Span in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush Mount Installation Only
- 52" Reversible Blades in Espresso/Dark Walnut (Included)
- 3-Speed Reversible Motor
- Integrated Light Kit (2-13 Watt GU24 CFL Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3573 ft3/min
- Ceiling Fan Blade Finish:
- Espresso/Dark Walnut
- Collection:
- Laval
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 11-77/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $11.00
- Fan Speeds:
- 3
- Height:
- 12-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W