52 in. 4-Blade Ceiling Fan with LED Light Kit in Brushed Satin Nickel

You last purchased this on
 
Craftmade

Laval 52 in. 4-Blade Ceiling Fan with LED Light Kit in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Laval 52 in. 4-Blade Ceiling Fan with LED Light Kit in Brushed Satin Nickel

  • Fast #
  • Part #CLAV52BN4LKLED
  • Item #7648792
  • Manufacturer Part #LAV52BN4LK-LED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Standard, 3-Speed Reversible Motor
  • Integrated LED Light Source (Dimmable)
  • Remote & Wall Control Adaptable (Sold Separately)
  • 52" Reversible Blades in Matte Silver/Maple (Included)
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

AMP:
0.62
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3862 ft3/min
Ceiling Fan Blade Finish:
Matte Silver/Maple
Collection:
Laval
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Color Temperature:
3000
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$13.00
Fan Speeds:
3
Glass Type:
Frost White
Height:
15-17/50 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1200
Lumens per Watt:
85.71
Material:
Silicon Steel
Number of Blades:
4
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Type:
CLAV52BN4LKLED
UL Listed:
Yes
Volts:
120V
Watts:
14 W