52 in. 5-Blade Outdoor Ceiling Fan with Light Kit in Brushed Satin Nickel

You last purchased this on
 
Craftmade

Leeward 52 in. 5-Blade Outdoor Ceiling Fan with Light Kit in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Leeward 52 in. 5-Blade Outdoor Ceiling Fan with Light Kit in Brushed Satin Nickel

  • Fast #
  • Part #CK10518
  • Item #4600867
  • Manufacturer Part #K10518
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Standard, 3-Speed Reversible Motor
  • Outdoor Bowl Light Kit with Alabaster Glass (Included)
  • Suitable for Damp Locations
  • 52" Outdoor Plus Series Blades in Outdoor Brushed Nickel (Included)
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

AMP:
0.49
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4729 ft3/min
Ceiling Fan Blade Finish:
Outdoor Brushed Nickel
Collection:
Leeward
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Diameter:
12-7/10 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
14-3/10 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Dual Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Transitional
Material:
Silicon Steel
Number of Blades:
5
Number of Lights:
2
Origin:
Global
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
9 W