Leeward 58W 5-Blade Ceiling Fan with 52 in. Blade Span in Brushed Satin Nickel

Part #CK10520  |  Item #5162967  |  Manufacturer Part #K10520

$ 253.20 EACH

Color/Finish:
Brushed Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Outdoor Plus Series Blades in Outdoor Brushed Nickel (Included)
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Suitable for Damp Locations

Documents

Specifications

AMP: 0.49

Application: Residential

Blade Finish: Outdoor Brushed Nickel

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4729

Collection: Leeward

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 12-7/10 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Faucet Part Type: Valve Trim

Handle Material: Zinc

Height: 14-3/10 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 58.3

Width: 12-7/10 in