Light Rail 15-1/2 x 8 in. 100 W 2-Light Medium Bracket in Brushed Nickel

Part #C19812BN2  |  Item #2136959  |  Manufacturer Part #19812BN2

Color/Finish:
Brushed Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 2 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Light Rail

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 15-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 8-13/100 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 15-1/2 in