Craftmade International

Lighted Surface Mount Octagon Push Button in Rusted Brick

Part #CBSOCTRB  |  Manufacturer Part #BSOCT-RB

Color/Finish:
Rustic Brick

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Year Warranty

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Color Finish: Rustic Brick

Color Finish Category: Browns

Depth: 3/4 in

Diameter: 1 in

Energy Star Compliant: No

Height: 3-93/100 in

Installation Type: Surface Mount

Length: 3/4 in

Width: 1 in