Craftmade International

Lilith 60W 5-Light Candelabra E-12 Base Incandescent Chandelier with Clear Glass in Legacy Brass

Part #C41125LB  |  Manufacturer Part #41125-LB

Color/Finish:
Legacy Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 5 Candelabra 60-watt bulbs (not included)
  • Comes with 6' of Chain
  • 1 Tier Chandelier
  • Sturdy Steel, Glass construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Lilith

Color Finish: Legacy Brass

Color Finish Category: Brass Tones

Diameter: 24 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 30-1/2 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Glass, Steel

Number Of Lights: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 24 in