Craftmade International Lilith 60W 9-Light Candelabra E-12 Incandescent Chandelier

C41129

Manufacturer Part #: 41129-PLN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Year Warranty
  • 2 Tier Chandelier
  • Comes with 6' of Chain
  • Requires 9 Candelabra 60-watt bulbs (not included)
  • Sturdy Steel, Glass construction
  • Suitable for Dry Locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lilith
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
33-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
9
Number of Tiers
2
UL Listed
Yes
Volts
120V
Watts
60
Weight
15.21
Width
28-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday