100W 1-Light Medium E-26 Incandescent Downrod Only Mini Pendant in Old Bronze
Linden Lane 100W 1-Light Medium E-26 Incandescent Downrod Only Mini Pendant in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- Suitable for Dry Locations
- (3) 12" and (1) 6" downrods included
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Linden Lane
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Diameter:
- 5-63/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Light Tea Stained
- Height:
- 52-22/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.12 lb