Craftmade International

Linden Lane 52-22/25 in. 100W 1-Light Medium E-26 Base Mini Pendant in Old Bronze

Part #C26321OLBWG  |  Manufacturer Part #26321-OLB-WG

Color/Finish:
Old Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • (3) 12" and (1) 6" downrods included
  • Sturdy steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Linden Lane

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Diameter: 5-51/100 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 52-22/25 in

Indoor Outdoor: Indoor

Installation Type: Downrod Only

Length: 5-7/10 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5-63/100 in