Craftmade International
Linden Lane 60W 9-Light Medium E-26 Incandescent Chandelier in Old Bronze
Part #C26329OLB | Item #4448175 | Manufacturer Part #26329-OLB
Product Details
- Requires 9 Medium 60-watt bulbs (not included)
- Comes with 6' of Chain
- 2 Tier Chandelier
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
Bulb Type: Incandescent
Collection: Linden Lane
Color Finish: Old Bronze
Color Finish Category: Bronze Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Light Tea Stained
Height: 34-19/50 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: Steel
Number Of Lights: 9
Number of Tiers: 2
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 18.55
Width: 31-1/4 in