Craftmade International

Metro 5-Blade Ceiling Fan in Oiled Bronze

Part #CME52OB  |  Manufacturer Part #ME52OB

Color/Finish:
Oiled Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 3" and 6" Downrods (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Tripod Close Mount Kit (CK-Tripod-Finish) Available for Lower Ceilings (Optional)

Specifications

AMP: 0.62

Blade Pitch: 14°

Blade Span: 56 in

CEC Compliant: For Sale in CA

CFM: 5887

Collection: Metro

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 16-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 26-1/4 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 74.2

Width: 16-1/4 in