17W 3-Blade Ceiling Fan Motor in Polished Chrome (Blade Sold Separately)
Mobi 17W 3-Blade Ceiling Fan Motor in Polished Chrome (Blade Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 4" and 6" Downrods (Included)
- Heavy Duty, 3-Speed Reversible Motor
- LED Module Is Guaranteed For 3 Years
- Integrated LED Light Source (Dimmable)
- Fan Control, Light Control, Clamshell Included)
- Blades Sold Separately
- Limited Lifetime Warranty
- Suitable for Wet Locations
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CFM:
- 5467.72 ft3/min
- Collection:
- Mobi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Diameter:
- 8-3/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frost
- Height:
- 16-17/50 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1300
- Lumens per Watt:
- 76.47
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W