60 in. 54W 3-Blade 1-Light Ceiling Fan in Oil Bronze
Mobi 60 in. 54W 3-Blade 1-Light Ceiling Fan in Oil Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.45
- Blade Pitch:
- Variable
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5468 ft3/min
- Ceiling Fan Blade Finish:
- Oiled Bronze
- Collection:
- Mobi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1300
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 54 W